Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelvin Probe, Double Banana Plug Leads, 48", Polypropylene, Black, Red

  • Mfr # 6303

  • Zoro # G7601641


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plug and Connector Description
Double Banana Plug Leads
Length
48"
Color
Black, Red
Max Amps
8A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303
Zoro #
G7601641
UPC #
095969208666
Country of Origin
Taiwan, Province of China

Dimensions

Length
48"
Manufacturers Warranty Length
90 day
Length (In.)
48 in
Meter Connection End Size
0.144 in

Details

Item
Kelvin Probe
Plug and Connector Description
Double Banana Plug Leads
Color
Black, Red
Max Amps
8A
Application
Electronic Applications
Includes
Black Kelvin Probe Test Lead, Red Kelvin Probe Test Lead
Features
Patented Design For High Precision Rapid Testing, Gold-Plated For Accuracy, Easily Move From One Test Point to Another For Rapid Readings
For Use With
4-Wire Kelvin Meters Such as Agilent 34401A and 3458A
Wire Insulation
Polypropylene
Material of Construction
Beryllium Copper
Insulating Material
Polypropylene
Tip Material
Beryllium Copper
Insulation
Polypropylene
Standards
CE
Temperature Measurement - Maximum
122 Degrees F
Color Code
Black, Red
Compatible with Manufacturer Model Number
34401A, 3458A
Test End Termination
Double Banana Plug Leads
Number of Test Leads
2
Current Rating - Maximum
8 A
Insulation Material
Polypropylene
Test End Material
Beryllium Copper
Voltage Rating - Maximum
30 V
Meter Connection Type
Banana Plug
Compatible Manufacturer Model Number
34401A, 3458A
Compatible Manufacturer Part Number
34401A, 3458A
Compatible with Manufacturer Model No.
34401A, 3458A
Compatible with Mfr. Model No.
34401A, 3458A
For Use with Mfr Model Number
34401A, 3458A
For Use With Mfr. Model Number
34401A, 3458A
Compatible Pump Manufacturer Part Number
34401A, 3458A
Compatible Mfr. Model Number
34401A, 3458A

Description

Test Leads, Color Code Black, Red, For Use With Kelvin Meters, Length 4 ft, Maximum Voltage 30 V, Number of Test Leads 2, Maximum Current 8 A, Meter Connection Type Banana Plug, Features For 4-Wire and 2-Wire Measurements, Gold-Plated for Accuracy, Patented Design for High Precision Rapid Testing, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 122 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.144 in, Wire Size 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.