Zoro Homepage

Retractable Needle Tip Test Probe, CAT II 600V, Right-Angle DMM Plug, 4 ft., Silicone, Red, Black

  • Mfr # 5953A

  • Zoro # G7565503


product price: $46.35
/pr

Key Features

Instrument Safety Rating
CAT II 600V
Plug and Connector Description
Right-Angle DMM Plug
Length
4 ft.
Color
Red, Black
Max Amps
8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5953A
Zoro #
G7565503
UPC #
095969163088
Country of Origin
United States

Dimensions

Length
4 ft.
Manufacturers Warranty Length
90 day
Length - Test Lead
4 ft
Wire Size
20 AWG

Details

Item
Retractable Needle Tip Test Probe
Instrument Safety Rating
CAT II 600V
Plug and Connector Description
Right-Angle DMM Plug
Color
Red, Black
Max Amps
8A
Application
Electronic Applications
Includes
(2) Red Probes; (2) Black Probes
Features
Banana Plug Molded Directly to the Wire for Robust Pull Strength, Shrouded Banana Plug is Designed to Fit Most Popular Digital Multimeter Jacks
For Use With
For Any Multimeter or Clamp Meter
Wire Insulation
Silicone
Insulating Material
Silicone
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage - Test Lead
600
Max. Amps - Test Lead
3
Color Code - Test Lead
Black/Red
Connection - Test Lead
Right Angle Shrouded Plug to Retractable Probe
Max. Voltage
600 Vrms
Item - Test Lead
Test Probe Leads
Max. Amps
3
Tip Material
Stainless Steel
Number of Cords
2
Standards
EN61010-2-031, IEC 1010-2-031, UL 3111
Test End Material
Stainless Steel
Color Code
Black, Red
Number of Test Leads
2
Maximum Current
3 A
Insulation Material
Polypropylene; PVC
Maximum Voltage
600 V
Test End Termination
Retractable Probe
Meter Connection Type
Right Angle Shrouded Plug

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 600 V, Number of Test Leads 2, Instrument Safety Rating CAT II 600V, Maximum Current 3 A, Meter Connection Type Right Shrouded Plug, Features Banana Plug Molded Directly to the Wire for Robust Pull Strength, Shrouded Banana Plug is Designed to Fit Most Popular Digital Multimeter Jacks, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.