Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestProbe, Red/Yellow, 1500V, 5A, PVC, PK10

  • Mfr # 3542-2

  • Zoro # G7505294


product price: $51.99
/pk 10, $5.20/ea

Key Features

Length
0.88"
Color
Red
Max Amps
5A
Application
Electronic Applications
Temperature Range
239 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3542-2
Zoro #
G7505294
UPC #
095969182690
Country of Origin
United States

Dimensions

Length
0.88"
Manufacturers Warranty Length
90 day

Details

Item
Pin Tip Jack
Color
Red
Max Amps
5A
Application
Electronic Applications
Temperature Range
239 Degrees F
Features
Accepts 0.080" (2.03mm) dia. Pin Jack: Gold-Plated Brass, Spring: Beryllium Copper, Insulation: Polycarbonate
For Use With
Multimeters
Max. Voltage
3000 Vrms
Hands Free Voltage
3000V AC
Tip Material
Brass
Hand Held Voltage
33V AC/70V DC

Description

Test Probe, For Use With Multimeters, Manufacturers Warranty Length 90 day, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.