Zoro Homepage

Fountain Pump, ABS, 3/64 HP, 4 psi, 120V

  • Mfr # 52342

  • Zoro # G0203756


product price: $85.39
/ea
Free Shipping & Returns

Key Features

HP
3/64 hp
Voltage
120V AC
Amps
0.55 A
Max. Head
9.4 ft
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52342
Zoro #
G0203756
UPC #
871980012716
Country of Origin
China

Dimensions

Length
4 5/8 in
Height
2 5/8 in
Cord Length
16 ft
Max. Dia. Solids
1/16 in
Width
3 1/4 in
Manufacturer Warranty Length
1 yr Limited
Spray Height (Maximum)
5 ft
Overall Length
4.63 in
Solid Diameter (Maximum)
0.06 in
Overall Height
2.63 in
Overall Width
3.25 in
Minimum Depth Required
3.5 in

Details

Item
Fountain Pump
HP
3/64 hp
Voltage
120V AC
Amps
0.55 A
Max. Head
9.4 ft
Hz
60
Duty
Continuous
Agency Compliance
UL
GPH of Water @ 1 Ft. of Head
370
Overload Protection
yes
Housing Material
ABS
Outlet
5/8 in
Includes
1/2 in Tubing Adapter, 5/8 in Tubing Adapter
Features
Magnetic Drive Pumps, Oil Free, Shut-Off Sensor prevents Pump Burnout
Impeller Material
ABS
Full Load Amps
0.6 A
Standards
ETL Listed
Frequency
60 Hz
Horsepower
3/64 hp
Motor Sealing
Epoxy Encapsulated
Maximum Feet of Head
9.4 ft
Duty Cycle
Continuous
Pump Mounting Orientation
Submersible
Compatible with Media Type
Freshwater
Nameplate Voltage
120V AC
Thermal Overload Protection
Yes

Description

Fountain Pump, Nameplate Voltage 120V AC, Horsepower 3/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 3.5 in, Spray Height (Maximum) 5 ft, Spray Width (Maximum) Not Applicable, Cord Length 16 ft, Amps 0.55 A, Compatible with Media Type Freshwater, Duty Cycle Continuous, Features Magnetic Drive Pumps, Oil Free, Shut-Off Sensor prevents Pump Burnout, Maximum Feet of Head 9.4 ft, Frequency 60 Hz, Housing Material ABS, Impeller Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.