Zoro Homepage
This item is Discontinued.
Pond Boss Fountain Pump, ABS, 3/64HP, 4 psi, LED Light 52343

Fountain Pump, ABS, 3/64HP, 4 psi, LED Light (Discontinued)

  • Mfr # 52343
  • Zoro # G0203747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52343
Zoro #
G0203747
UPC #
871980012723
Country of Origin
China

Dimensions

Length
4 5/8 in
Height
2 5/8 in
Cord Length
16 ft
Max. Dia. Solids
1/16 in
Width
3 1/4 in
Minimum Depth Required
3.5 in
Solid Diameter (Maximum)
0.06 in
Spray Height (Maximum)
5 ft
Overall Width
3.25 in
Overall Height
2.63 in
Overall Length
4.63 in
Manufacturer Warranty Length
1 yr Limited

Description

Fountain Pump, Nameplate Voltage 120V AC, Horsepower 3/64 hp, Solid Diameter (Maximum) 0.06 in, Minimum Depth Required 3.5 in, Spray Height (Maximum) 5 ft, Spray Width (Maximum) Not Applicable, Cord Length 16 ft, Lighting Detachable LED, Amps 0.55 A, Compatible with Media Type Freshwater, Duty Cycle Continuous, Features Magnetic Drive Pumps, Oil Free, Shut-Off Sensor prevents Pump Burnout, Maximum Feet of Head 9.4 ft, Frequency 60 Hz, Housing Material ABS, Impeller Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.