Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heron Fountain Spitter, Green

  • Mfr # 41328

  • Zoro # G512924532


product price: $50.15
/ea

Key Features

Depth
13 in
Width
8.5 in
Voltage
120 V
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41328
Zoro #
G512924532
UPC #
871980012938
Country of Origin
China

Dimensions

Depth
13 in
Width
8.5 in
Length
6.5 in

Details

Item
Heron Fountain Spitter,Green
Voltage
120 V

Description

Heron Fountain Spitter,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.