Zoro Homepage

Pond Skin Liner, 10 ft. L, 7 ft.W, PVC

  • Mfr # 52373

  • Zoro # G3462527


product price: $56.29
/ea

Key Features

Material
PVC
Thickness
14.5 mil
For Use With
Smaller Backyard Pond, Water Garden, Waterfall
Features
Natural Look, Highly Flexible, Ideal for In-Ground Ponds and Above-Ground Paver Ponds, Textured Surface for Positive Bacteria Growth, Tear, Fade, and UV Resistant
Width
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52373
Zoro #
G3462527
UPC #
871980012822
Country of Origin
China

Dimensions

Thickness
14.5 mil
Width
7 ft
Length
10 ft
Overall Width
7 ft
Overall Length
10 ft
Manufacturer Warranty Length
20 yr

Details

Item
Pond Liner
Material
PVC
For Use With
Smaller Backyard Pond, Water Garden, Waterfall
Features
Natural Look, Highly Flexible, Ideal for In-Ground Ponds and Above-Ground Paver Ponds, Textured Surface for Positive Bacteria Growth, Tear, Fade, and UV Resistant
Construction
Reinforced Mesh
Color
Black

Description

Pond Liner, Thickness 14.5 mil, Overall Length 10 ft, Overall Width 7 ft, Material PVC, Color Black, Features Natural Look, Highly Flexible, Ideal for In-Ground Ponds and Above-Ground Paver Ponds, Textured Surface for Positive Bacteria Growth, Tear, Fade, and UV Resistant, Manufacturer Warranty Length 20 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.