Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Barrier Bag

  • Mfr # 52552

  • Zoro # G915289634


product price: $14.29
/ea

Key Features

Cord Length
25 ft
Depth
0.1 in
Width
15 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52552
Zoro #
G915289634
UPC #
871980306280
Country of Origin
Mexico

Dimensions

Cord Length
25 ft
Depth
0.1 in
Width
15 in
Length
15 in

Details

Item
Pump Barrier Bag

Description

Pump Barrier Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.