Telescoping Fish Net, Nylon, 1/8in. Mesh
Mfr # 52721
Zoro # G0203598
product price: $35.39
/eaKey Features
Bow Width
11 in
Bow Length
14 1/2 in
Net Depth
18.5 in
Mesh Size
1/8 in
Features
Telescoping Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52721
Zoro #
G0203598
UPC #
871980005008
Country of Origin
China
Dimensions
Bow Width
11 in
Bow Length
14 1/2 in
Net Depth
18.5 in
Mesh Size
1/8 in
Handle Length
62 in
Handle Dia.
1 in
Overall Length
14.5 in
Overall Width
11 in
Net Opening Size
10 in L x 14 in W
Net Mesh Size
1/8 in
Details
Item
Skimmer Fish Net
Features
Telescoping Handle
Net Material
Nylon
Handle Material
Coated Metal
Housing Material
Nylon
Filter Type
Mesh
Description
Skimmer Fish Net, Filter Type Mesh, Overall Width 11 in, Net Depth 18.5 in, Net Material Nylon, Net Mesh Size 1/8 in, Net Opening Size 10 in L x 14 in W, Handle Length 62 in, Features Telescoping Handle, Housing Material Nylon, Overall Length 14.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.