Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Pump 5 ft. Plastic 250 gph Black

  • Mfr # 2522

  • Zoro # G016452487


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Watts
24 W
Max. Spray Height
6.5 ft.
Length
18 ft.
Maximum Discharge Flow
250 gph
Valve Inlet Diameter (in)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2522
Zoro #
G016452487
UPC #
25033025226
Country of Origin
United States

Dimensions

Max. Spray Height
6.5 ft.
Length
18 ft.
Valve Inlet Diameter (in)
0.5 in

Details

Watts
24 W
Item
Pond Pump
Maximum Discharge Flow
250 gph
Packaging Type
Boxed
Returnable
Yes
Color
Black

Description

Pondmaster Pond-Mag 250 to 3600 Series Pumps have been designed to handle virtually any application where water has to be moved. Theyve been fulfilling the needs of professionals and consumers for decades with quiet, efficient and reliable 24/7 performance. They feature a magnet impeller assembly and an epoxy encased power unit ensuring that water never gets contaminated with harmful oils or chemicals. Pondmaster Pond-Mag pumps are perfect for all pond environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.