Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Pump 5 ft. Plastic 350 gph Black

  • Mfr # 2523

  • Zoro # G216452454


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Watts
35 W
Length
18 ft.
Max. Spray Height
10.4 ft.
Valve Inlet Diameter (in)
0.5 in
Maximum Discharge Flow
350 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2523
Zoro #
G216452454
UPC #
25033025233
Country of Origin
United States

Dimensions

Length
18 ft.
Max. Spray Height
10.4 ft.
Valve Inlet Diameter (in)
0.5 in

Details

Watts
35 W
Item
Pond Pump
Maximum Discharge Flow
350 gph
Packaging Type
Boxed
Color
Black
Returnable
Yes

Description

Pondmaster Pond-Mag 250 to 3600 Series Pumps have been designed to handle virtually any application where water has to be moved. Theyve been fulfilling the needs of professionals and consumers for decades with quiet, efficient and reliable 24/7 performance. They feature a magnet impeller assembly and an epoxy encased power unit ensuring that water never gets contaminated with harmful oils or chemicals. Pondmaster Pond-Mag pumps are perfect for all pond environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.