Shop PONTE GIULIO
Create Account
G25JAS07D1 36 in. Contractor Series Black Grab Bar
- Mfr # G25JAS07D1
- Zoro # G904174033
product price:
$
86.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G25JAS07D1
- Zoro #
- G904174033
- UPC #
- -
- Country of Origin
- China
Description
The company started to design and manufacture predesigned bathrooms for hotels and public facilities. The journey continued to specialization, bathroom renovation and manufacturing of safety grab bars for the elderly and disabled, as well children’s bathrooms in schools and crèches. Ponte Giulio's products and the commitment to “creating solutions” is supported by important investments in research and development, allowing the continual improvement of products and solutions for the years to come.
Features- 36" Black ADA Contractor Series vinyl coated grab bar
- Superior quality soft and warm with no-slip grip
- Easy to clean
- Load capacity up to 450 lbs
- Color: Black
- Dimension: 3 3/16" H x 2 3/4" W x 39 3/16" L
- Weghit: 4.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.