350lbs Bedside Commode Toilet Chair Lockable Wheels Footrest Flip-up Arm
- Mfr # FBL735200
- Zoro # G423372750
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Width
22.05 in
Weight Capacity
350 lbs (158.8 kg)
Material
Aluminum
Length
34.45 in
Height
39.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBL735200
- Zoro #
- G423372750
- UPC #
- 197988198932
- Country of Origin
- China
- Weight Capacity
- 350 lbs (158.8 kg)
- Material
- Aluminum
- Item
- Commodes
Dimensions
- Width
- 22.05 in
- Length
- 34.45 in
- Height
- 39.57 in
Description
VEVOR Shower Commode Wheelchair with 4 Lockable Wheels, Footrests, Flip-up Arms, 3-Level Adjustable Height, 5L Removable Bucket, 350 LBS Capacity, Commode Chair for Adults Seniors Height Adjustment 360 Deg Mobility Thoughtful Design Versatile Accessibility Built to Last Effortless Installation Backrest Material: PU,Seat Size: 16.9 x 17.3 x 1.8 inch/430 x 440 x 45mm,Backrest Size: 17.1 x 7.9 inch/435 x 200 mm,Height Range: 19.3-22.4 inch/490-570 mm,Item Model Number: FBL735200,Frame Material: Aluminum,Bucket Material: PE,Max. Capacity: 350 lbs/158.8 kg,Net Weight: 25.8 lbs/11.7 kg,Seat Material: PU
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.