G55JCR38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Right

  • Mfr # G55JCR38
  • Zoro # G104156037
product price: 
$
133.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G55JCR38
Zoro #
G104156037
UPC #
-
Country of Origin
China

Description

The company started to design and manufacture predesigned bathrooms for hotels and public facilities. The journey continued to specialization, bathroom renovation and manufacturing of safety grab bars for the elderly and disabled, as well children’s bathrooms in schools and crèches. Ponte Giulio's products and the commitment to “creating solutions” is supported by important investments in research and development, allowing the continual improvement of products and solutions for the years to come.

Features
  • 90 degree Floor to Wall Stainless Steel Grab Bar with outrigger (Right)
  • Stainless steel easy gripping
  • Satin finish
  • Corrosion free
  • Seamless shape
Specifications
  • Material: Stainless Steel
  • Dimension: 34 1/2" H x 8 1/16" W x 31 1/2" L
  • Weghit: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews