This item is Discontinued.

Ponte Giulio Ponte Giulio G25JAS06D1 32 in. Contractor Series Black Grab Bar G25JAS06D1

Ponte Giulio G25JAS06D1 32 in. Contractor Series Black Grab Bar (Discontinued)

  • Mfr # G25JAS06D1
  • Zoro # G604174050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25JAS06D1
Zoro #
G604174050
UPC #
645015047826
Country of Origin
China

Description

The company started to design and manufacture predesigned bathrooms for hotels and public facilities. The journey continued to specialization, bathroom renovation and manufacturing of safety grab bars for the elderly and disabled, as well children’s bathrooms in schools and crèches. Ponte Giulio's products and the commitment to “creating solutions” is supported by important investments in research and development, allowing the continual improvement of products and solutions for the years to come.

Features
  • 32" Black ADA Contractor Series vinyl coated grab bar
  • Superior quality soft and warm with no-slip grip
  • Easy to clean
  • Load capacity up to 450 lbs
Specifications
  • Color: Black
  • Dimension: 3 3/16" H x 2 3/4" W x 35 3/16" L
  • Weghit: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.