
Ponte Giulio G25JBL19W1 Contractor Series Left L-Shaped Grab Bar - White
Mfr # G25JBL19W1
Zoro # G304156059
product price: $133.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G25JBL19W1
Zoro #
G304156059
UPC #
645015047536
Country of Origin
China
Description
The company started to design and manufacture predesigned bathrooms for hotels and public facilities. The journey continued to specialization, bathroom renovation and manufacturing of safety grab bars for the elderly and disabled, as well children’s bathrooms in schools and crèches. Ponte Giulio's products and the commitment to “creating solutions” is supported by important investments in research and development, allowing the continual improvement of products and solutions for the years to come.
Features- ADA Contractor Series vinyl coated corner grab bar
- Superior quality soft and warm with no-slip grip
- Antimicrobial protection
- Easy to clean
- Load capacity up to 450 lbs
- Color: White
- Dimension: 27 3/16" H x 2 3/4" W x 15 3/16" L
- Weghit: 6.4 lbs
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.