Ponte Giulio G57JAS02 16 in. Satin Stainless Steel Grab Bar

  • Mfr # G57JAS02

  • Zoro # G904174309


product price:  $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G57JAS02
Zoro #
G904174309
UPC #
23616294403
Country of Origin
China

Description

16" stainless steel grab bar 1 1/4" diameter for easy gripping", satin finish, 450 # load capacity, corrosion free, seamless shape, ADA

Features
  • Corrosion free- noxidation
  • Nvisible screws, seamless shape
  • 450 load capacity
  • Perfect for busy environments
  • Satin finish AISI 304 stainless steel
Specifications
  • Size: 16 in.
  • Material:Satin
  • Weight: 1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.