Zoro Homepage
This item is Discontinued.
Pony Jorgensen 72" Deep Reach Steel Bar Clamp 4972

72" Deep Reach Steel Bar Clamp (Discontinued)

  • Mfr # 4972
  • Zoro # G606429851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4972
Zoro #
G606429851
UPC #
44295497206
Country of Origin
China

Description

One of the most commonly used clamps in a home workshop or at a jobsite is the bar clamp. Used for a variety of tasks by DIYers, hobbyists, woodworkers, and metalworkers, the Jorgensen is the go-to-tool when the job calls for a deeper reach. With a 72-inch maximum opening and 9" reach, the Jorgensen has a clamping force of 1,200 lbs. The soft-grip handle reduces fatigue during repeat use, and the copper-plated screws, handles, and swivels help protect against weld spatter in welding jobs. Made from high-carbon steel and built to last, the Jorgensen 60" Deep Reach Steel Bar Clamp is the perfect tool for metalworking, woodworking, carpentry, and joinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.