Zoro Homepage
This item is Discontinued.
Pony Jorgensen Cabinet Master 72" 90 degree Parallel Jaw Bar Clamp 8072

Cabinet Master 72" 90 degree Parallel Jaw Bar Clamp (Discontinued)

  • Mfr # 8072
  • Zoro # G906429988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8072
Zoro #
G906429988
UPC #
44295807203
Country of Origin
China

Description

The Jorgensen Cabinet Master Bar Clamps are ideal for flat panel, box, cabinet, frame and panel doors assemblies or any other project that requires squareness or evenly applied pressure. Large plastic jaws assure the distribution of clamping pressure over large areas. The jaws stay parallel to assure squareness and prevent work pieces from bowing or lifting. Built in clamp stand allows clamps to stand upright for one handed use and easier/quicker sliding head adjustment. The sliding head can be reversed on the bar and the clamp then acts as a spreader. Opening capacity is 72 inches, clamping faces are 3-3/4 in. height and 1-7/8 in. width, high-carbon steel bar is 1-3/16 in. by 3/8 in., screw is 5/8 in. cold-drawn steel with special, smoothly cut acme threads, large easy to grip handle, and load limit is 1,000 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.