Light-Duty Bar Clamp, 300 lb, 4 in Max Opening Size, 2 in D Throat, Steel Body

  • Mfr # 3704-LD

  • Zoro # G513761013


product price:  $11.51
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3704-LD
Zoro #
G513761013
UPC #
44295370417
Country of Origin
Switzerland

Description

Jorgensen steel bar clamps are seriously strong. Cast iron stationary and sliding heads with an orange, powder coated finish are merged with a high-carbon, rust-resistant steel bar that packs a whopping 80000 lb/sq-in of tensile strength. The fast acting sliding head is acme threaded to accommodate a cold drawn steel screw with a large easy grip handle and swivel pad. And our original multiple disc clutch design allows the sliding head to hold securely at any point along the bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.