Zoro Homepage

15.5 in. Professional Heavy Duty Aluminium Swimming Pool Leaf Skimmer

  • Mfr # 32596115

  • Zoro # G115963693


product price: $27.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32596115
Zoro #
G115963693
UPC #
191296000215
Country of Origin
China

Description

Professional Heavy Duty Aluminium Swimming Pool Leaf Skimmer Features -This aluminum frame swimming pool leaf skimmer is built to last -Featuring a rugged yet lightweight aluminum frame with a no-mar finish to protect pool walls -The mesh net is super strong and chemical resistant -Fits most standard poles 1.25in. not included -Net dimensions: 15.5in. long x 13in. wide -Material: nylon/aluminum Specifications - Size: 15.5 in. - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.