Zoro Homepage

16.5 in. LED Lighted Inflatable Beach Ball Swimming Pool Toy

  • Mfr # 32557592

  • Zoro # G616648907


product price: $27.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32557592
Zoro #
G616648907
UPC #
715833178597
Country of Origin
China

Description

LED Lighted Inflatable Beach Ball Swimming Pool Toy Features -Enhance your pool and brighten up play time with this LED lighted beach ball -Create an ambiance sure to be a conversation starter among pool guests -Features 3 color changing micro LED lights -Lights continuously change from red to green to pink to blue to purple -Convenient on/off switch located inside of the pool float valve -Constructed of 8-gauge vinyl -Includes PVC patch repair kit -For ages 2 years and up -This is not a lifesaving device - always keep children in sight within quick and easy reach when they are in the water with you -Deflated: 24in. diameter -Inflated: 16.5in. diameter -Material: vinyl /plastic Specifications - Size: 16.5 in. - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.