Pool Central 32037731 5 - 15 in. Adjustable Silver Aluminum Swimming Pool Telescopic Pole for Vacuums & Skimmers

  • Mfr # 32037731

  • Zoro # G404131765


product price:  $84.58
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32037731
Zoro #
G404131765
UPC #
93422367219
Country of Origin
China

Description

Features
  • Adjustable length - expands from 5 feet to 15 feet
  • Easy twist to expand the length of pole or to lock in place
  • 1.25" pole diameter
  • Smooth finish
  • Easy grip plastic handle
Specifications
  • Material(s): Metal & Plastic
  • Weight: 4.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.