Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Central 32591900 25 ft. x 1.5 in. Light Blue Swimming Pool Filter Backwash Hose

  • Mfr # 32591900

  • Zoro # G104131737


product price: $20.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32591900
Zoro #
G104131737
UPC #
191296000352
Country of Origin
China

Description

Light Blue Swimming Pool Filter Backwash Hose

Features
  • Back washing your pool filter is essential for keeping your water clear and this hose is used to remove waste water from your filter
  • Long lasting pressure tested and pinhole free
  • Rolls up for easy storage when not in use
  • Dimension: 25' long x 1.5" diameter
  • Material: PVC
Specifications
  • Size: 25 ft. x 1.5 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.