This item is Discontinued.

Pool Central 32591953 18 ft. x 1.25 in. Spiral Wound Vacuum Swimming Pool Hose with Swivel Cuff 32591953

This item is Discontinued.

Pool Central

32591953 18 ft. x 1.25 in. Spiral Wound Vacuum Swimming Pool Hose with Swivel Cuff (Discontinued)

Mfr # 32591953
Zoro # G704131847
UPC # 191296000253
Country of Origin China
Category Pool Cleaners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32591953
Zoro #
G704131847
UPC #
191296000253
Country of Origin
China

Description

Spiral Wound Vacuum Swimming Pool Hose with Swivel Cuff

Features
  • Premium vacuum hose
  • Fits most standard vacuum heads
  • Swivel cuff prevents tangles
  • Lightweight flexible and it floats
  • Dimension: 18' long x 1.25" diameter
  • Material: plastic
Specifications
  • Size: 18 ft. x 1.25 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.