Pool Central 32730347 55 in. Straps & Snaps Kit for Cover Reels - Set of 8

  • Mfr # 32730347

  • Zoro # G404131758


product price:  $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32730347
Zoro #
G404131758
UPC #
191296073790
Country of Origin
China

Description

Features
  • Straps & Snaps Kit for Cover Reels
  • Kit 8 heavy duty nylon straps 8 molded plastic snaps and 8 brackets for adjustment
  • Set of 8
Specifications
  • Size: 55 in.
  • Dimensions of Snaps: 5.75" L x 1.75" W
  • Material: Plastic & Nylon
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.