Pool Central 32803040 Pool & Spa Vacuum Maintenance Kit with Leaf Skimmer & Brush; 75 in. - 6 Piece

  • Mfr # 32803040

  • Zoro # G104131638


product price:  $45.36
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32803040
Zoro #
G104131638
UPC #
191296073844
Country of Origin
China

Description

Summers spent by the poolside are summers well spent. Keep your pool clean and your family safe from germs with this deluxe vacuum kit.

Features
  • Vacuum maintenance kit
  • Gray and blue vacuum for pool and spa
  • Includes leaf skimmer and wall brush
  • Assembly required
  • 6 Piece
Specifications
  • Materials: Plastic/Metal
  • Overall Size: 75"H x 2.75" diameter
  • Brush Size: 5.5" H x 3" W
  • Skimmer Size: 16.5" H x 6" W
  • Size: 75"
  • Weight:4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.