Pool Central 32806375 Blue Pole & Vacuum Hose Swimming Pool Accessory Hangers - Set of 2

  • Mfr # 32806375

  • Zoro # G304131841


product price: $21.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32806375
Zoro #
G304131841
UPC #
73187724878
Country of Origin
China

Description

Features
  • Features four large hooks and 2 small hooks
  • Can be hung together or separately depending on yourneeds
  • Great for organizing your polenetbrushvacuum or pool hose
  • Hardware included
  • Set of 2
Specifications
  • Color: Blue
  • Dimension: 12.5"H x 1.5"W x 4.5"D
  • Material(s): Plastic/Metal
  • Weight:2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.