Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Junior Varsity Poolside Basketball Hoop

  • Mfr # PS-JUNIORVARSITY

  • Zoro # G622918100


product price: $398.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-JUNIORVARSITY
Zoro #
G622918100
UPC #
818755016432
Country of Origin
United States

Description

The Pool Shot JV Basketball Hoop will withstand rain, snow, chlorine, and sunlight for years thanks to its UV-treated polyethylene construction. Durable and freestanding with an anti-tumbling design, simply fill the base with water or sand to keep it stable and anchored to the ground. The specially designed, triple-winged backboard keeps the ball in the pool for less game interruptions, and the hoop is powder coated for rust resistance and attached with stainless steel hardware. The Pool Shot JV assembles easily within 30 minutes and includes two waterproof vinyl basketballs. Specifications: Backboard: - 31" high X 38.53" wide - 23 lbs. - Three 7.5" 45-degree angled wings Base: - 33" wide X 21" high X 20" deep - 50-gallon (400 lbs.) water or sand capacity - 23 lbs. empty Rim/Ball - 15" diameter solid steel rim (zinc and orange powder coated) - White, all-weather nylon net - Two sturdy junior size vinyl basketballs - Stainless steel hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.