Rock The House Pool Basketball Hoop

  • Mfr # PS-ROCK-THE-HOUSE

  • Zoro # G522917890


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
32 in
Height
44.13 in
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ROCK-THE-HOUSE
Zoro #
G522917890
UPC #
818755016210
Country of Origin
United States

Dimensions

Width
32 in
Height
44.13 in
Length
44 in

Details

Color
White

Description

"Rock The House" is the pool side basketball hoop you've been waiting for. This sturdy, freestanding basketball hoop was created to handle anything you can throw at it- even dunks! "Rock the House" is made of UV-resistant plastic to ensure outdoor durability- it will withstand rain, snow, chlorine, and sunlight for years. Its base can be easily filled with water or sand, and a unique, anti-tumbling design keeps it safely anchored in place. The hoop is powder coated for rust resistance and attached with stainless steel hardware. The specially designed, winged backboard corrals airballs and keeps the ball in the pool for less game interruptions. "Rock The House" easily assembles in less than 30 minutes and includes 2 waterproof vinyl basketballs in every kit. BACKBOARD: Rotomolded, UV-resistant polyethylene throughout. 26" high x 32" wide. 16 pounds in weight. Two (2) 6" 30-degree angled side-deflection wings. BASE: Rotomolded, UV-resistant polyethylene throughout. 20" wide x 34" high x 24" deep. 17 pounds empty. Approximately 17-gallon (140 pound) water or sand capacity. RIM/BALL: Regulation 15" diameter solid steel rim (zinc and orange powder coated) with a white all-weather nylon rim net. Two rugged orange vinyl basketballs for water use. HARDWARE: Stainless steel ASSEMBLED DIMENSIONS: Dry weight: 39 pounds Weight with water: 179lbs. Weight with sand: 264lbs. Rim height from pool deck: 25 1/4" 32" W x 44.13" H x 44" D (from front of rim to back of base) Deck space required at pool edge 3 x 3'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.