Texas Float'em Pool Card and Game Table
- Mfr # 45900
- Zoro # G122917962
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
8 in
Width
47.5 in
Length
47.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45900
- Zoro #
- G122917962
- UPC #
- 818755016685
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Width
- 47.5 in
- Length
- 47.5 in
Details
- Color
- White
Description
Place your bets without ever letting them see you sweat! Our floating poker table is perfect for a pool party and arrives with a deck of waterproof cards and 100 waterproof plastic poker chips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.