Shop POOL SHOT
See all product information
Create Account
Wing-It Spike-n-Splash Pool Volleyball/ Basketball Combo
- Mfr # 46750
- Zoro # G222917961
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Height
50 in
Color
White
Width
38 in
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46750
- Zoro #
- G222917961
- UPC #
- 818755016654
- Country of Origin
- United States
Dimensions
- Height
- 50 in
- Width
- 38 in
- Length
- 22 in
Details
- Color
- White
Description
The Wing-It Spike-N-Splash Combo Volleyball and Basketball Game is two games in one, allowing you to switch from volleyball to basketball in a matter of seconds. Constructed of UV-resistant, rotomolded polyethylene, the Wing-It Spike-n-Splash features bases you can fill with either water or sand and durable stainless steel and aluminum hardware. Both the height of the rim and the length of the net are adjustable, making this the perfect addition to any size pool. The combo game also includes one waterproof orange vinyl basketball and one waterproof white vinyl volleyball.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.