Zoro Homepage

Cat Powder Kitty Litter Odor Eliminator 12 oz

  • Mfr # POKA-12

  • Zoro # G015500417


product price: $19.49
/ea
Sold in multiples of 2 for $38.98

Key Features

Width
2.75 in
Height
6 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POKA-12
Zoro #
G015500417
UPC #
197644473564
Country of Origin
United States

Dimensions

Width
2.75 in
Height
6 in
Length
2.75 in

Description

Number in Package: 1 *Product Type: Kitty Litter Odor Eliminator *Brand Name: Pooph *Animal Type: Cat *Container Size: 12 *Product Form: Powder *Sub Brand: *Packaging Type: Canister

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.