Zoro Homepage

Kitty Litter Cat Liquid Litter Box Odor Destroyer 20 oz

  • Mfr # POKS-20

  • Zoro # G815500495


product price: $17.29
/ea
Sold in multiples of 6 for $103.74

Key Features

Width
9.4 in
Height
10.75 in
Length
9.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POKS-20
Zoro #
G815500495
UPC #
196852108749
Country of Origin
United States

Dimensions

Width
9.4 in
Height
10.75 in
Length
9.55 in

Description

Number in Package: 1 *Product Type: Litter Box Odor Destroyer *Brand Name: Pooph *Animal Type: Cat *Container Size: 20 *Product Form: Liquid *Sub Brand: Kitty Litter *Packaging Type: Trigger Spray Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.