Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags, PK10
Mfr # PP-RB-200
Zoro # G8214701
product price:Â $46.99
/pk 10, $4.70/eaKey Features
Bag Product Grouping
Pet Waste Bag
Capacity
1 gal
Width
8 in
Height
13 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PP-RB-200
Zoro #
G8214701
UPC #
839952004442
Country of Origin
Multiple
Dimensions
Width
8 in
Height
13 in
Thickness
17 micron
Overall Width
8 in
Details
Bag Product Grouping
Pet Waste Bag
Capacity
1 gal
Color
Green
Package Configuration
Coreless Roll
Item
Pet Waste Bags
Material
HDPE
Bags Per Roll
20
Scent
Fragrance Free
Bag Closure Type
None
Bags per Roll
200
Max. Load
Not Rated
Rolls per Package
10 Rolls of 20 Bags per Box; 10 Boxes
Product Type
Pet Waste Bags
Bottom Seal Type
Flat
Description
Pet Waste Bag, Capacity 1 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 17 micron, Color Green, Bag Closure Type None, Width 8 in, Height 13 in, Max. Load Not Rated, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 200, Item Pet Waste Bags, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.