Zoro Homepage

Wipe Dispsenser Trash Can, Silver

  • Mfr # WA-FAC-SS

  • Zoro # G8813393


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Wet Wipe Dispenser and Waste Bin
Paper Towel Type
Center Pull
Product Series
Wipe-A-Way
Dispenser Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-FAC-SS
Zoro #
G8813393
UPC #
839952005821
Country of Origin
China

Dimensions

Dispenser Depth
12 1/2 in
Dispenser Width
12 1/2 in
Container Depth
12-1/2"
Dispenser Height
35 3/4 in
Length
12-1/2"
Width
12-1/2"
Trash Can Dia./Width
12-1/2"

Description

Wet Wipe Dispenser and Waste Bin, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (1) Roll, Dispenser Mounting Floor, Dispenser Material Stainless Steel, Color Silver, Dispenser Height 35 3/4 in, Dispenser Width 12 1/2 in, Dispenser Depth 12 1/2 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series Wipe-A-Way, For Use With Grainger Item Number 32TL88, For Use With Manufacturer Part No. WA-800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.