This item is Discontinued.

Stanley Engineered Fastening 20.0V Li-Ion Battery, 4.0Ah Capacity DCB203-NA

20.0V Li-Ion Battery, 4.0Ah Capacity (Discontinued)

  • Mfr # DCB203-NA
  • Zoro # G5098027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB203-NA
Zoro #
G5098027
UPC #
-
Country of Origin
China

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Series
20V MAX(TM)
Category Type
Battery Pack
Features
3-LED Fuel Gauge System Allows Immediate Feedback on State of Charge, No Memory, No Self-Discharge
For Use With
DEWALT(R) 20V Cordless Tools
Included Charger
No
Charger Input Voltage
110V AC
Charger Replacement
DCB115-NA
Cordless Tool Battery Type
Li-Ion
Battery Series
MAX
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
20V MAX
Automatic Shut-Off
Yes
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 110V AC, Automatic Shut-Off Yes, Battery Series MAX, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.