This item is Discontinued.

Stanley Engineered Fastening Air Riveter, Industrial, 1000 lb. PRG510A-PLUS

Air Riveter, Industrial, 1000 lb. (Discontinued)

  • Mfr # PRG510A-PLUS
  • Zoro # G3198282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRG510A-PLUS
Zoro #
G3198282
UPC #
-
Country of Origin
United States

Dimensions

Blind Rivet Dia.
3/32 in, 1/8 in, 5/32 in
Stroke Length
5/8 in
Air Inlet Size - Air Tools
1/8 in NPT
Length
6 9/16 in
Height
9 5/8 in
Dia.
4 1/2 in
Min. Hose Size
1/4 in
Overall Height
9 5/8 in
Overall Width
4 1/2 in
Overall Length
6 1/2 in
Nose Dia.
1 in
Blind Rivet Dia. - Steel
3/32 in, 1/8 in, 5/32 in
Nose Length
3 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Stainless Steel
3/32 in, 1/8 in, 5/32 in

Details

Item
Rivet Tool
Item - Air Riveters
Air Riveter
Pulling Force
1,000 lbf
Duty Cycle - Air Tools
Industrial Duty
Pulling Force - Air Riveters
1,000 lb
Tool Weight
3.6 lb
Mandrel Collection System Included
No
CFM per Stroke
0.008
Max. Pressure
85 psi
Duty
Industrial
Air Inlet
1/8 in NPT
Construction
Cast Aluminum
Includes
(4) Nosepieces 1/8 in, 5/32 in, 3/16 in, 3/32 in. Air line assembly. Jaw service kit
Features
Set Uniform Rivets In Any Position
Exhaust Location
Bottom
Includes Mandrel Collection
Yes
Power Source
Air Powered
Air Consumption
0.01 cfm
Duty Rating
Industrial Duty
Housing Material
Aluminum
Max. Air Pressure
85 psi
Min. Air Pressure
85 psi
Rivet Type
Blind Rivet
Air Pressure
85 psi

Description

Rivet Tool, Air Powered, Air Consumption 0.01 cfm, Air Inlet 1/8 in NPT, Air Pressure 85 psi, Max. Air Pressure 85 psi, Min. Air Pressure 85 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, Pulling Force 1,000 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/32 in, 1/8 in, 5/32 in, Blind Rivet Dia. - Steel 3/32 in, 1/8 in, 5/32 in, Stroke Length 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.