This item is Discontinued.

Stanley Engineered Fastening Air Riveter, Industrial, 1090 lb. PROSET1600MCS

Air Riveter, Industrial, 1090 lb. (Discontinued)

  • Mfr # PROSET1600MCS
  • Zoro # G2536265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PROSET1600MCS
Zoro #
G2536265
UPC #
-
Country of Origin
China

Dimensions

Blind Rivet Dia.
1/8", 5/32", 3/32"
Stroke Length
23/32"
Air Inlet Size - Air Tools
1/8" NPT
Height
8"
Rivet Nut Dia.
1/8"
Length
10-3/4"
Dia.
3-1/5"
Min. Hose Size
3/8 in

Details

Item
Air Riveter
Item - Air Riveters
Air Riveter
Duty Cycle - Air Tools
Industrial Duty
Pulling Force
1090 lb.
Pulling Force - Air Riveters
1090 lb.
Tool Weight
2.29 lb.
Mandrel Collection System Included
No
CFM per Stroke
0.043
Construction
Aluminum
Max. Pressure
100 psi
Includes
(3) Nosepieces and Jaw Pusher for 3/32", 1/8", and 5/32" Rivets. Air line assembly
Air Inlet
1/8" NPT
Duty
Industrial

Description

Air Riveter, Air Inlet 1/8 in NPT, Min. Hose Size 3/8 in, Pulling Force 1090 lb, Stroke Length 23/32 in, Tool Weight 2.29 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.