This item is Discontinued.

Stanley Engineered Fastening Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Steel Body, 500 PK SD32BS201

Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Steel Body, 500 PK (Discontinued)

  • Mfr # SD32BS201
  • Zoro # G3352072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD32BS201
Zoro #
G3352072
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/32 in
Body Length
7/32 in
Head Height
0.028 in
Drill Size
#41
Hole Size
0.097 to 0.100 in
Head Dia.
0.188 in
Maximum Hole Diameter
0.1 in
Shank Diameter
0.092 in
Minimum Hole Diameter
0.097 in
Maximum Material Thickness
1/8 in
Overall Length
1 5/16 in
Head Diameter
3/16 in
Minimum Material Thickness
1/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.032 in to 0.125 in
System of Measurement
Inch
Tensile Strength (Lb.)
205 lb
Single Shear Strength (Lbs.)
150 lb
Blind Rivet Type
Open End
Material Grade/Class
IFI-114-30
Shear Strength
150 lb
Tensile Strength
205 lb
Finish
Zinc Plated
Manufacturer Location
Made in USA*

Description

Blind Rivet,1 5/16 In. L,0.092 In. dia,PK500, System of Measurement Inch, Overall Length 1 5/16 in, Body Length 7/32 in, Shank Diameter 0.092 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 3/16 in, Head Angle Not Applicable, Shear Strength 150 lb, Tensile Strength 205 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/32 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.