CAD Drawings

Download CAD Files

Rivet Nut, #10-32 Thrd Sz, 0.554 in L, Rubber, Protective Powder, 25 PK

  • Mfr # 347108/666

  • Zoro # G2596483

CAD Available

product price:  $17.19
/pk 25, $0.69/ea

Key Features

CAD Drawing
Thread Size
#10-32
Material
Rubber
Finish
Protective Powder
Flange Diameter
0.5 in
Insert Diameter
0.377 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347108/666
Zoro #
G2596483
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Flange Diameter
0.5 in
Insert Diameter
0.377 in
Overall Length
0.554 in
Hole Size
0.377 in
Minimum Material Thickness
0.015 in
Maximum Hole Diameter
0.377 in
Maximum Material Thickness
0.192 in

Details

CAD Available
Yes
Item
Rivet Nut
Material
Rubber
Finish
Protective Powder
Grip Range
0.015 in to 0.192 in
System of Measurement
Inch
Thread Type
Fine
Insert Nut Type
Well Nut

Description

Well Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 35/64 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.5 in, Material Rubber, Finish Plain, Maximum Hole Diameter 0.377 in, Minimum Material Thickness 0.015 in, Maximum Material Thickness 0.192 in, Insert Nut Type Well Nut, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products