Zoro Homepage

Riveter, Industrial Duty, 3045 lb. Force

  • Mfr # 76002-00003

  • Zoro # G3375823


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Tool Weight
2.8 lb
Stroke Length
1 in
Construction
Steel
Pulling Force
3,045 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76002-00003
Zoro #
G3375823
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Stroke Length
1 in
Height
10 25/32 in
Length
10 51/64 in
Blind Rivet Dia.
1/8 in, 5/32 in, 3/16 in
Min. Hose Size
1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Rivet Nut Dia.
1/2"
Overall Height
9 5/8 in
Blind Rivet Dia. - Steel
1/8 in, 5/32 in, 3/16 in
Overall Width
4 in
Nose Length
3 in
Blind Rivet Dia. - Stainless Steel
1/8 in, 5/32 in, 3/16 in
Nose Dia.
1 in
Blind Rivet Dia. - Aluminum
1/8 in, 5/32 in, 3/16 in

Description

Air Riveter, Air-Powered, Air Consumption 1.3 cfm, Air Inlet 1/8 in NPT, Air Pressure 102 psi, Max. Air Pressure 101.5 psi, Min. Air Pressure 72 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, For Rivet Nut Thread Size Not Applicable, Pulling Force 3,045 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 1/8 in, 5/32 in, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.