This item is Discontinued.

Stanley Engineered Fastening Battery Pack, 18V, 3.0Ah, Li-Ion EBC180-NA

Battery Pack, 18V, 3.0Ah, Li-Ion (Discontinued)

  • Mfr # EBC180-NA
  • Zoro # G5151526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EBC180-NA
Zoro #
G5151526
UPC #
-
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
3.0Ah
Voltage
18.0
For Use With
Pop 18V Cordless Tools
Series
Standard
Cordless Tool Battery Type
Li-Ion
Includes
Battery
Features
Quick Charge Technology

Description

Battery, Battery Capacity 3.0Ah, Voltage 18.0

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.