Blind Rivet, Dome Head, 0.1875 in Dia., 0.58 in L, Steel Body, 1000 PK

  • Mfr # PSSDAB614-VL

  • Zoro # G600412736


product price:  $278.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
0.1875 in
Grip Range
.138 in - .236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSDAB614-VL
Zoro #
G600412736
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.1875 in
Body Length
0.58 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.138 in - .236 in
Standards
IFI-114
System of Measurement
Inch

Description

Steel Avi-Bulb Blind Rivet, Lo-Profile Head 3/16 X .138-.236 Grip Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.