This item is Discontinued.

Pop Culture Graphics Pop Culture Graphics MOV205278 Three Strikes Movie Poster; 11 x 17 MOV205278

Pop Culture Graphics MOV205278 Three Strikes Movie Poster; 11 x 17 (Discontinued)

  • Mfr # MOV205278
  • Zoro # G003750657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOV205278
Zoro #
G003750657
UPC #
7429702044090
Country of Origin
United States

Description

Three Strikes Movie Poster (11 x 17). Posters for your wall and fine art prints for the home or office.

Three Strikes Movie Poster (11 x 17) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 11.00 x 17.00 inches and the image size is approximately 11.00 x 17.00 inches. Use print tape or putty for a classic look or frame it for a more formal look. No matter what you choose this print accents any living space.

Features
  • Three Strikes Movie Poster
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Movie Poster
  • Size: 11 x 17 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.