Zoro Homepage
This item is Discontinued.
Pop Culture Graphics Pop Culture Graphics MOV340203 Star Trek Special Edition Movie Poster; 17 x 11 MOV340203

Pop Culture Graphics MOV340203 Star Trek Special Edition Movie Poster; 17 x 11 (Discontinued)

  • Mfr # MOV340203
  • Zoro # G203742711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOV340203
Zoro #
G203742711
UPC #
7429702918902
Country of Origin
United States

Description

Star Trek Special Edition Movie Poster (17 x 11). Posters for your wall and fine art prints for the home or office.

Star Trek Special Edition Movie Poster (17 x 11) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 17.00 x 11.00 inches and the image size is approximately 17.00 x 11.00 inches. This print is ready for hanging or framing. A great addition to your wall decor and poster collection!

Features
  • Star Trek Special Edition Movie Poster
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Movie Poster
  • Size: 17 x 11 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.