This item is Discontinued.

Pop Culture Graphics Pop Culture Graphics MOV406371 Star Trek The Motion Picture Movie Poster; 11 x 17 MOV406371

This item is Discontinued.

Pop Culture Graphics

Pop Culture Graphics MOV406371 Star Trek The Motion Picture Movie Poster; 11 x 17 (Discontinued)

Mfr # MOV406371
Zoro # G803740896
UPC # 7429705927956
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOV406371
Zoro #
G803740896
UPC #
7429705927956
Country of Origin
United States

Description

Star Trek The Motion Picture Movie Poster (11 x 17). Posters for your wall and fine art prints for the home or office.

Star Trek The Motion Picture Movie Poster (11 x 17) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 11.00 x 17.00 inches and the image size is approximately 10.42 x 16.18 inches. This poster is ready for hanging or framing. A great addition to your wall decor!

Features
  • Star Trek The Motion Picture Movie Poster
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Movie Poster
  • Size: 11 x 17 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.