This item is Discontinued.

Pop Culture Graphics Pop Culture Graphics MOVCF1396 Ten Things I Hate About You Movie Poster Print; 27 x 40 MOVCF1396

This item is Discontinued.

Pop Culture Graphics

Pop Culture Graphics MOVCF1396 Ten Things I Hate About You Movie Poster Print; 27 x 40 (Discontinued)

Mfr # MOVCF1396
Zoro # G303741768
UPC # 7429731643677
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOVCF1396
Zoro #
G303741768
UPC #
7429731643677
Country of Origin
United States

Description

Ten Things I Hate About You Movie Poster (27 x 40). Posters for your wall and fine art prints for the home or office.

Ten Things I Hate About You Movie Poster (27 x 40) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 27.00 x 40.00 inches and the image size is approximately 27.00 x 40.00 inches. Try poster wall putty to hang directly on the wall or frame it for a more formal look. Either way this poster is a great addition to any room

Features
  • Ten Things I Hate About You Movie Poster Print
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Movie Poster
  • Size: 27 x 40 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.