This item is Discontinued.

Pop Culture Graphics Pop Culture Graphics MOVGB84083 Bobby Fischer Against the World Movie Poster; 11 x 17 MOVGB84083

This item is Discontinued.

Pop Culture Graphics

Pop Culture Graphics MOVGB84083 Bobby Fischer Against the World Movie Poster; 11 x 17 (Discontinued)

Mfr # MOVGB84083
Zoro # G003741204
UPC # 7429741643650
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOVGB84083
Zoro #
G003741204
UPC #
7429741643650
Country of Origin
United States

Description

Bobby Fischer Against the World Movie Poster (11 x 17). Posters for your wall and fine art prints for the home or office.

Bobby Fischer Against the World Movie Poster (11 x 17) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 11.00 x 17.00 inches and the image size is approximately 11.00 x 17.00 inches. Go old school and hang this poster dorm room style with poster putty or frame it to create a classic presentation ! Wonderful poster for any apartment or home.

Features
  • Bobby Fischer Against the World Movie Poster
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Movie Poster
  • Size: 11 x 17 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.