This item is Discontinued.

Pop Culture Graphics Pop Culture Graphics MOVIF2161 Mo Better Blues Movie Poster Print; 27 x 40 MOVIF2161

This item is Discontinued.

Pop Culture Graphics

Pop Culture Graphics MOVIF2161 Mo Better Blues Movie Poster Print; 27 x 40 (Discontinued)

Mfr # MOVIF2161
Zoro # G903742257
UPC # 7429732972998
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOVIF2161
Zoro #
G903742257
UPC #
7429732972998
Country of Origin
United States

Description

Mo' Better Blues Movie Poster (27 x 40). Posters for your wall and fine art prints for the home or office.

Mo' Better Blues Movie Poster (27 x 40) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 27.00 x 40.00 inches and the image size is approximately 27.00 x 40.00 inches. Go old school and hang this poster dorm room style with poster putty or frame it to create a classic presentation ! Wonderful poster for any apartment or home.

Features
  • Mo' Better Blues Movie Poster Print
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Movie Poster
  • Size: 27 x 40 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.